customer-service Help
Morse

Band Saw Blade, 12 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  12 ft. 10 in L,  1" W,  4/6 TPI,  0.035" Thick,  Bimetal ZWEG083C46S-12' 10
Hover or click to zoom Tap to zoom
$50.49
  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Item: Band Saw Blade
  • Width: 1"
See full product details
Orders over $75 ship free.

Total: $50.49

Morse #ZWEG083C46S-12' 10 Specifications

  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Item: Band Saw Blade
  • Length: 12 ft. 10 in
  • Width: 1"
  • Teeth per Inch: 4/6
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Challenger
  • Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Primary Material Application: Structural Shapes
  • Blade Material: Bi-Metal
  • For Material Thickness: 1/32 in
  • Blade Thickness: 0.035 in
  • Blade Length: 12 ft 10 in
  • For Material Width: 3/8 in to 3/4 in
  • Blade Width: 1 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Series: Challenger
  • Cutting Edge Style: Hook
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEG083C46S-12' 10