Morse
Band Saw Blade, 12 ft. 3 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
- Zoro #: G2188731
- Mfr #: 12'3" ZWEG083C34MAVPR
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Raker
$53.26
Subtotal: $53.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #12'3" ZWEG083C34MAVPR Specifications
- Zoro #: G2188731
- Mfr #: 12'3" ZWEG083C34MAVPR
- Item: Band Saw Blade
- Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
- Length: 12 ft. 3 in
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Raker
- Grade: Maverick
- For Use With Saw Type: Band Saws
- Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
- For Use With: Band Saws
- Tip Material: Bi-Metal
- For Material Width: 1-3/4 in to 7 in
- Blade Series: Maverick
- Blade Width: 1 in
- Use Case: Production
- For Material Thickness: 1/32 in
- Primary Material Application: Steel & Steel Alloys
- Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
- Blade Thickness: 0.035 in
- Cutting Edge Style: Hook
- Blade Length: 12 ft 3 in
- Blade Material: Bi-Metal
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 12 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Morse #12'3" ZWEG083C34MAVPR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 15' ZWEG083C34MAVPR
- MORSE Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 14'10" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 11 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 11'10" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 8/11 TPI, 0.042" Thick, Bimetal 15' ZWEG360C811S
- MORSE Band Saw Blade, 27 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 27'6" ZWEQ063C34MAVPR
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEG083C1014MAT-11' 6
- MORSE Bandsaw Blade, 9Ft 10 1Wide, 9 ft. 10 in L, 1" W, 6/10 TPI, 0.035" Thick 3955681180
- MORSE Band Saw Blade, M42, 1 35, 10/14, 12ft-6in ZWEG083C1014M42-12' 6
- MORSE Morse Band Saw Blade 177 X 1/2, 14 ft. 9 in L, 1/2" W 6634061770
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52410D2B82720
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93205D2B82440
- Morse Power Saw Blades