KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 12 ft. 4 In. L

MORSE| Zoro #: G2388583| Mfr #: ZWEG083C34M42PR-12' 4"

$73.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 12 ft. 4"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388583 Mfr #: ZWEG083C34M42PR-12' 4"
Width: 1"Length: 12 ft. 4"
Grade: M42Teeth per Inch: 3/4
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 12 ft. 4 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 3/4, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews