SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 12 ft. 4 In. L

MORSE| Zoro #: G0713054| Mfr #: ZWEG083C46MAT-12' 4"

$45.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"Length: 12 ft. 4"Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713054 Mfr #: ZWEG083C46MAT-12' 4"
Width: 1"Length: 12 ft. 4"
Grade: Matrix IITeeth per Inch: 4/6
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 12 ft. 4 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews