Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel

Morse Band Saw Blade,  12 ft. 6 in L,  1/2" W,  4 TPI,  0.025" Thick,  Carbon Steel ZHEDH04ETS -12'6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.97 /ea

Order in multiples of 10

  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Item: Band Saw Blade
  • Length: 12 ft. 6 in
See full product details
Orders over $75 ship free.
Total: $179.70

Morse #ZHEDH04ETS -12'6 Specifications

  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Item: Band Saw Blade
  • Length: 12 ft. 6 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Material: Carbon Steel
  • Package Quantity: 1
  • Tooth Type: Regular
  • Grade: Flex Back
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Ideal for Use on Large, High Speed Vertical Cutting Machines Used in the Furniture Industry.
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • Cutting Edge Style: Hook
  • Primary Material Application: Wood
  • For Material Width: 1-3/4 in to 4 in
  • For Material Thickness: 7/8 in to 1-1/4 in
  • Blade Material: Carbon Steel
  • Use Case: General/Maintenance
  • Tip Material: Carbon Steel
  • Blade Series: Flex Back
  • Blade Length: 12 ft 6 in
  • Blade Thickness: 0.025 in
  • Blade Width: 1/2 in
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in

Reviews of Morse #ZHEDH04ETS -12'6