Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel

Morse Band Saw Blade,  12 ft. 6 in L,  3/8" W,  10 TPI,  0.025" Thick,  Carbon Steel ZHBBR10-12'6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.71
  • Primary Saw Application: Wood
  • Item: Band Saw Blade
  • Length: 12 ft. 6 in
See full product details
Orders over $75 ship free.
Total: $29.71

Morse #ZHBBR10-12'6 Specifications

  • Primary Saw Application: Wood
  • Item: Band Saw Blade
  • Length: 12 ft. 6 in
  • Width: 3/8"
  • Teeth per Inch: 10
  • Thickness: 0.025"
  • Material: Carbon Steel
  • Tooth Type: Raker
  • Grade: Hard Back
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • For Use With: Short Production and Maintenance Applications on Metals
  • For Use With Saw Type: Band Saws
  • Cutting Edge Style: Hook
  • Use Case: General/Maintenance
  • Primary Material Application: Wood
  • Blade Width: 3/8 in
  • Blade Material: Carbon Steel
  • Blade Series: Hard Back
  • Blade Thickness: 0.025 in
  • Blade Length: 12 ft 6 in
  • For Material Width: 3/8 in to 1/2 in
  • Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
  • Tip Material: Carbon Steel
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 3/8 in to 1/2 in

Reviews of Morse #ZHBBR10-12'6