Band Saw Blade, 12 ft. L , 1 In. W

MORSE| Zoro #: G1623447| Mfr #: ZWEG083R10MAT-12' 0"

$64.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 12 ft.
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623447 Mfr #: ZWEG083R10MAT-12' 0"
Width: 1"Length: 12 ft.
Grade: Matrix IITeeth per Inch: 10
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Raker
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Raker, Length 12 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 10, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews