Band Saw Blade, 1/2 In. W, Bimetal

MORSE| Zoro #: G1605107| Mfr #: ZWEDC1014MAT-12' 6"

$43.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605107 Mfr #: ZWEDC1014MAT-12' 6"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.025"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 12 ft. 6"Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 12 ft. 6 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews