SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 1/2 In. W, Carbon Steel

MORSE| Zoro #: G1791727| Mfr #: ZHBDR08-7'9"

$21.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: WoodThickness: 0.025"Tooth Type: Raker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791727 Mfr #: ZHBDR08-7'9"
Primary Saw Application: WoodThickness: 0.025"
Tooth Type: RakerWidth: 1/2"
Teeth per Inch: 8Length: 7 ft. 9"
Material: Carbon SteelItem: Band Saw Blade
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureGrade: Hard Back
For Use With: Short Production and Maintenance Applications on MetalsCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 7 ft. 9 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews