Band Saw Blade, 1/2 In. W, Carbon Steel

MORSE| Zoro #: G1402396| Mfr #: ZHBDR14 -7'9"

$20.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Length: 7 ft. 9"Grade: Hard Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402396 Mfr #: ZHBDR14 -7'9"
Width: 1/2"Length: 7 ft. 9"
Grade: Hard BackTeeth per Inch: 14
Item: Band Saw BladeFor Use With: Short Production and Maintenance Applications on Metals
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureTooth Type: Raker
Thickness: 0.025"Material: carbon steel
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Hard Back, Material Carbon Steel, Length 7 ft. 9 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews