BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 1/2 In. W, Carbon Steel

MORSE| Zoro #: G1229225| Mfr #: ZHBDR18 7'8-1/2"-7'9-1/2"

$21.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: General PurposeMaterial: Carbon SteelFor Use With: Short Production and Maintenance Applications on Metals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229225 Mfr #: ZHBDR18 7'8-1/2"-7'9-1/2"
Primary Saw Application: General PurposeMaterial: Carbon Steel
For Use With: Short Production and Maintenance Applications on MetalsTooth Type: Raker
Thickness: 0.025"Length: 7 ft. 9-1/2"
Width: 1/2"Grade: Hard Back
Item: Band Saw BladeTeeth per Inch: 18
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 7 ft. 9-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews