Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

7 ft. 9-1/2"L x 1/2"W x 18 TPI Carbon Steel Band Saw Blade

MORSE | Zoro #: G0919107 | Mfr #: ZHEDW18-7'9-1/2"

$ 21.57 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Item: Band Saw Blade
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Grade: Flex Back
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Morse #ZHEDW18-7'9-1/2" Specifications

Zoro #: G0919107 Mfr #: ZHEDW18-7'9-1/2"
Item: Band Saw Blade Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Grade: Flex Back Thickness: 0.025"
Teeth per Inch: 18 Primary Saw Application: General Purpose
For Use With: Band Saws Width: 1/2"
Material: Carbon Steel Length: 7 ft. 9-1/2"
Tooth Type: Wavy Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Wavy, Length 7 ft. 9-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews