Morse
Band Saw Blade, 13 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
- Mfr # ZWEG083C46S-13' 11
- Zoro # G6340442
$57.99
/ea
Subtotal: $57.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-13' 3
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-13' 6
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBDR14 7' 8-1/2
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEAH06 -6'8
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-11' 6
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Carbide ZCTGCH34
- MORSE Band Saw Blade, 13Ft 5 X 1-1/4 X .042 X, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick 4061341610
- MORSE 15Ft 1In X 1Ft X .035 14T Bandsaw Blade, 15 ft. 1 in L, 1" W, 14 TPI, 0.035" Thick 3655141810
- MORSE Blade, 17Ft 6L, 1-1/4X.042X4/6, 17 ft. 6 in L, 1-1/4" W, 0.042" Thick 3061462100
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-10' 4
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal 91450-08-02-1/2
- Morse Power Saw Blades