Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 13 ft. 11 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  13 ft. 11 in L,  1" W,  8/12 TPI,  0.035" Thick,  Bimetal ZWEG083C812MAT-13' 11
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.84
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 11 in
See full product details
This item ships free.
Total: $109.84

Morse #ZWEG083C812MAT-13' 11 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 11 in
  • Width: 1"
  • Teeth per Inch: 8/12
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Matrix II
  • For Use With Saw Type: Band Saws
  • Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
  • For Use With: Band Saws
  • Blade Length: 13 ft 11 in
  • Cutting Edge Style: Variable
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1 in
  • Blade Material: Bi-Metal
  • For Material Thickness: 1/8 in to 3/16 in
  • Blade Thickness: 0.035 in
  • Tip Material: Bi-Metal
  • Blade Series: Matrix II
  • Use Case: General/Maintenance
  • For Material Width: 3/4 in to 2-1/2 in
  • Materials Cut: Carbon Steel, Structural Steel
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1 in, Blade Length 13 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEG083C812MAT-13' 11