SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 13 ft. 2 In. L

MORSE| Zoro #: G0591245| Mfr #: ZWEG083C610M42-13' 2"

$79.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591245 Mfr #: ZWEG083C610M42-13' 2"
Tooth Type: VariableWidth: 1"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 6/10
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 13 ft. 2"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 13 ft. 2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews