Morse
Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
- Zoro #: G6340467
- Mfr #: ZWEG083C46S-13' 3
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: Challenger
- Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
$55.99
Subtotal: $55.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-13' 6
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-13' 11
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-11' 6
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHBDR06-7'9-1/2
- MORSE Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal ZWEG360C58M42-15' 9
- MORSE Band Saw Blade, 29 ft. 2 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 29'2" ZWEQ063C34MAVPR
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3934681740
- MORSE Carbon Backed Bandsaw Blade, 10Ft X1/4, 10 ft. L, 1/4" W, 10 TPI, 0.025" Thick, Carbon 6632101200
- MORSE Band Saw Blade 13Ft 2 Length X 1 Wide .0, 13 ft. 2 in L, 1" W 3955581580
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709698
- MORSE Band Saw Blade, 8 ft. 7 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEFC46MATPR-8' 7
- Morse Band Saw Blades