Band Saw Blade, 13 ft. 3 In. L

MORSE| Zoro #: G0735716| Mfr #: ZWED035R14M42-13' 3"

$64.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 13 ft. 3"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735716 Mfr #: ZWED035R14M42-13' 3"
Width: 1/2"Length: 13 ft. 3"
Grade: M42Teeth per Inch: 14
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Raker
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Raker, Length 13 ft. 3 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews