Morse
Band Saw Blade, 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
- Zoro #: G2188810
- Mfr #: 13'6" ZWEG083C34MAVPR
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Maverick
- Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
$59.29
Subtotal: $59.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MORSE Band Saw Blade, 13 ft. 4 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 13'4" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal 11'3" ZWEG083C811S
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal 14'6" ZWEG083C811S
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 8 TPI, 0.025" Thick, Carbon Steel ZHEBR08 -7'9-1/2
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEDR14-100'
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10-9' 7-1/2
- MORSE 7Ft 8 1/2 X 1/2 X .025 X 24R Hef, Blade, 7 ft. 8-1/2 in L, 1/2" W, 0.025" Thick 1634240924
- MORSE Band Saw Blade, 16 ft. 6", Matrix ZWEFH03MAT 16'6
- MORSE Band Saw Blade, QSHEF, 19.8 1/2X 3/4X.03 1644062364
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 438000
- SUPERCUT 137-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 535914
- Morse Band Saw Blades