PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 13 ft. 7 In. L

MORSE| Zoro #: G2090654| Mfr #: 1644141630-WWG

$33.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 3/4"Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090654 Mfr #: 1644141630-WWG
Tooth Type: RakerWidth: 3/4"
Thickness: 0.032"For Use With: Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Material: carbon steelTeeth per Inch: 14
Grade: Flex BackApplication: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Length: 13 ft. 7"Item: Band Saw Blade
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Flex Back,Material Carbon Steel,Length 13 ft. 7 In.,Width 3/4 In.,Thickness 0.032 In.,Teeth per Inch 14,Tooth Type Raker,For Use With Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals,Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews