PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 13 ft. 7 In. L

MORSE| Zoro #: G2347536| Mfr #: 3954811630-WWG

$65.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 3/4"Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347536 Mfr #: 3954811630-WWG
Tooth Type: VariableWidth: 3/4"
Thickness: 0.032"For Use With: Band Saws
Material: BimetalTeeth per Inch: 8/12
Grade: Matrix IIApplication: General Purpose for Cutting Materials with Easy to Moderate Machinability
Length: 13 ft. 7"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 13 ft. 7 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews