Band Saw Blade, 13 ft. L , 1/2 In. W

MORSE| Zoro #: G1904025| Mfr #: ZHEDR14-13'

$27.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Flex BackTooth Type: RakerLength: 13 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904025 Mfr #: ZHEDR14-13'
Grade: Flex BackTooth Type: Raker
Length: 13 ft.Width: 1/2"
For Use With: Mfr. No. VBS to 2012Thickness: 0.025"
Primary Saw Application: General PurposeItem: Band Saw Blade
Material: Carbon SteelApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Teeth per Inch: 14Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 13 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Raker, For Use With Mfr. No. VBS to 2012, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews