SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 13 ft. L , 1/2 In. W

MORSE| Zoro #: G1715962| Mfr #: ZWEDC610MAT-13' 0"

$57.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715962 Mfr #: ZWEDC610MAT-13' 0"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.025"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 13 ft.Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 6/10Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6/10, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews