Band Saw Blade, 13 ft. L , 3/4 In. W

MORSE| Zoro #: G1100906| Mfr #: ZWEFC812MAT-13' 0"

$42.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100906 Mfr #: ZWEFC812MAT-13' 0"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 13 ft.Width: 3/4"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 8/12Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 13 ft., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 8/12, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews