Skip to Main Content
customer-service Help

Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal

  • Zoro #: G2188880
  • Mfr #: 14'10" ZWEG083C34MAVPR
Morse Band Saw Blade,  14 ft. 10 in L,  1" W,  3/4 TPI,  0.035" Thick,  Bimetal 14'10" ZWEG083C34MAVPR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.42
  • Item: Band Saw Blade
  • Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
  • Length: 14 ft. 10 in
See full product details
Orders over $75 ship free.

Morse #14'10" ZWEG083C34MAVPR Specifications

  • Zoro #: G2188880
  • Mfr #: 14'10" ZWEG083C34MAVPR
  • Item: Band Saw Blade
  • Primary Saw Application: Mild Steels; Stainless Steels; Tool Steels
  • Length: 14 ft. 10 in
  • Width: 1"
  • Teeth per Inch: 3/4
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Maverick
  • Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Series: Maverick
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • Blade Thickness: 0.035 in
  • For Material Width: 1-3/4 in to 7 in
  • Blade Width: 1 in
  • Blade Material: Bi-Metal
  • Primary Material Application: Steel & Steel Alloys
  • Cutting Edge Style: Hook
  • Use Case: Production
  • Blade Length: 14 ft 10 in
  • For Material Thickness: 1/32 in
  • Tip Material: Bi-Metal
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 14 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Morse #14'10" ZWEG083C34MAVPR