Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick

  • Mfr # ZWEG360C46MAVPR

  • Zoro # G3557231


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Length
14 ft. 11"
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWEG360C46MAVPR
Zoro #
G3557231
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft. 11"
Width
1-1/4"
Thickness
0.042"
Blade Thickness
0.042 in
Overall Length
14 ft 11 in
Overall Width
1 1/4 in
Blade Length
14 ft 11 in
For Material Width
1-1/2 in to 5 in
Blade Width
1 1/4 in
For Material Thickness
1/32 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Minimum
1 1/4 in
For Material Thickness - Maximum
3/4 in
For Material Thickness - Minimum
3/8 in
For Material Width - Maximum
5 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Material
Bi-Metal
Tooth Type
Variable
Grade
M42
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Use Case
Production
Cutting Edge Style
Raker, Variable
Materials Cut
Aluminum, Stainless Steel
Blade Material
Bi-Metal
Primary Material Application
Steel & Steel Alloys
Blade Series
Achiever
Tip Material
Bi-Metal
Cut Type
Straight
Series
Maverick(R)
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 1 1/4 in, Blade Length 14 ft 11 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-1/2 in to 5 in, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.