Morse
Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series
Mfr # ZWEG083C46M42PR-14' 3
Zoro # G0588217
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-7'6
- MORSE Band Saw Blade, 10 ft. 9 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC46MATPR-10' 9
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C812M42-13' 11
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR18 -7'9
- MORSE Band Saw Blade, 11 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Maverick Series 11'10" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR10 -12'6
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel, Flex Back Series ZHEFR06-10'-10-1/2
- MORSE - 14' 11"x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade 5561461790BX1
- MORSE - 7' 9" x 3/4" x 0.035 Bimetal Matrix II 8/12 Band Saw Blade 3954810930BX1
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 459111
- SUPERCUT 62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 477696
- Morse Band Saw Blades