Morse
Band Saw Blade, 14 ft. 6 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal
- Zoro #: G7487846
- Mfr #: 14'6" ZWEFC811S
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Item: Band Saw Blade
- Width: 3/4"
- Teeth per Inch: 8/11
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
$64.37
Ships from United States
Subtotal: $64.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #14'6" ZWEFC811S Specifications
- Zoro #: G7487846
- Mfr #: 14'6" ZWEFC811S
- Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
- Item: Band Saw Blade
- Length: 14 ft. 6 in
- Width: 3/4"
- Teeth per Inch: 8/11
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Challenger
- Application: Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic and Wood
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- For Material Thickness: 1/32 in
- For Material Width: 1/8 in to 3/16 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
- Tip Material: Bi-Metal
- Cutting Edge Style: Hook
- Blade Thickness: 0.035 in
- Blade Length: 14 ft 6 in
- Blade Series: Challenger
- Blade Material: Bi-Metal
- Blade Width: 3/4 in
- Use Case: General/Maintenance
- Primary Material Application: Structural Shapes
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Reviews of Morse #14'6" ZWEFC811S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 10 ft. 10 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal 10'10" ZWEFC811S
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal 10' ZWEFC811S
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal 9'6" ZWEFC811S
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610M42-7' 9
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-13' 0
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal ZWEDC610MAT-11' 0
- MORSE Band Saw Blade, 19Ft 8 X 1/2 X .025 X 4H, 19 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick 3834042360
- MORSE Blade, Bandsaw, 12 Ft 6 In X 1/4 X .025, 12 ft. 6 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon 1632181500
- MORSE Bimetal Bandsaw Blade, 11ft. 6 5561231380
- SUPERCUT 63.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 379051
- LENOX Band Saw Blade, 9 ft. 1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86621D2B92755
- Morse Band Saw Blades