Band Saw Blade, 14 ft. 6 In. L

MORSE| Zoro #: G0976866| Mfr #: ZWEG083C610MAT-14' 6"

$76.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 14 ft. 6"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976866 Mfr #: ZWEG083C610MAT-14' 6"
Width: 1"Length: 14 ft. 6"
Grade: Matrix IITeeth per Inch: 6/10
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 14 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews