PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 14 ft. 6 In. L

MORSE| Zoro #: G0322077| Mfr #: ZWEG083C812M42-14' 6"

$92.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322077 Mfr #: ZWEG083C812M42-14' 6"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 14 ft. 6"Width: 1"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 8/12Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 14 ft. 6 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews