KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 14 ft. 6 In. L

MORSE| Zoro #: G0480462| Mfr #: ZWEG360C34M42PR-14' 6"

$97.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Length: 14 ft. 6"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480462 Mfr #: ZWEG360C34M42PR-14' 6"
Width: 1-1/4"Length: 14 ft. 6"
Grade: M42Teeth per Inch: 3/4
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade M42,Material Bimetal,Length 14 ft. 6 In.,Width 1-1/4 In.,Thickness 0.042 In.,Teeth per Inch 3/4,Tooth Type Variable,Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews