Band Saw Blade, 14 ft. 6 In. L

MORSE| Zoro #: G1969563| Mfr #: ZWEG360C46M42PR-14' 6"

$107.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1-1/4"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969563 Mfr #: ZWEG360C46M42PR-14' 6"
Tooth Type: VariableWidth: 1-1/4"
Thickness: 0.042"For Use With: Band Saws
Material: BimetalTeeth per Inch: 4/6
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 14 ft. 6"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 14 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews