SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 14 ft. 8 In. L

MORSE| Zoro #: G1419625| Mfr #: ZHEFR14-14'8"

$32.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerLength: 14 ft. 8"Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419625 Mfr #: ZHEFR14-14'8"
Tooth Type: RakerLength: 14 ft. 8"
Thickness: 0.032"For Use With: Band Saws
Width: 3/4"Material: carbon steel
Teeth per Inch: 14Item: Band Saw Blade
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurniturePrimary Saw Application: General Purpose
Grade: Flex BackCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 14 ft. 8 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 14, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews