Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 14 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  14 ft. 8" L,  1" W,  6/10 TPI,  0.035" Thick,  Bimetal ZWEG083C610M42 14 FT 8 IN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.98
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 8"
See full product details
This item ships free.
Total: $86.98

Morse #ZWEG083C610M42 14 FT 8 IN Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 14 ft. 8"
  • Width: 1"
  • Teeth per Inch: 6/10
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: M42
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metal
  • For Material Width: 1 in to 3 in
  • Blade Thickness: 0.035 in
  • Blade Series: M42
  • Blade Length: 14 ft 8 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
  • Cutting Edge Style: Variable
  • For Material Thickness: 3/16 in to 1/4 in
  • Blade Material: Bi-Metal
  • Use Case: Production
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 3/4 in
  • Tip Material: Bi-Metal
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 3/4 in, Blade Length 14 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in

Reviews of Morse #ZWEG083C610M42 14 FT 8 IN