Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal

Morse Band Saw Blade,  14 ft. 9 in L,  1/2" W,  8/12 TPI,  0.025" Thick,  Bimetal ZWEDC812MAT 14 FT 9 IN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.69
  • Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
  • Item: Band Saw Blade
  • Length: 14 ft. 9 in
See full product details
Orders over $75 ship free.
Total: $61.69

Morse #ZWEDC812MAT 14 FT 9 IN Specifications

  • Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
  • Item: Band Saw Blade
  • Length: 14 ft. 9 in
  • Width: 1/2"
  • Teeth per Inch: 8/12
  • Thickness: 0.025"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Matrix II
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metal
  • For Material Width: 3/4 in to 2-1/2 in
  • Blade Material: Bi-Metal
  • Use Case: General/Maintenance
  • Tip Material: Bi-Metal
  • Materials Cut: Carbon Steel, Structural Steel
  • Blade Length: 14 ft 9 in
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.025 in
  • Blade Width: 3/4 in
  • For Material Thickness: 1/8 in to 3/16 in
  • Blade Series: Matrix II
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 14 ft to 14 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Structural Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEDC812MAT 14 FT 9 IN