SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 1/4 In. W, Carbon Steel

MORSE| Zoro #: G2416145| Mfr #: ZHBAR10-7'9"

$21.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 1/4"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416145 Mfr #: ZHBAR10-7'9"
Tooth Type: RakerWidth: 1/4"
Thickness: 0.025"For Use With: Short Production and Maintenance Applications on Metals
Material: carbon steelTeeth per Inch: 10
Grade: Hard BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Length: 7 ft. 9"Item: Band Saw Blade
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 7 ft. 9 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 10, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews