Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

7 ft. 9"L x 1/4"W x 4 TPI Carbon Steel Band Saw Blade

MORSE | Zoro #: G0929555 | Mfr #: ZHBAS04-7'9"

$ 18.35 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Grade: Hard Back
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Item: Band Saw Blade
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Morse #ZHBAS04-7'9" Specifications

Zoro #: G0929555 Mfr #: ZHBAS04-7'9"
Grade: Hard Back Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Item: Band Saw Blade Teeth per Inch: 4
Length: 7 ft. 9" Tooth Type: Skip
Primary Saw Application: Wood For Use With: Short Production and Maintenance Applications on Metals
Thickness: 0.025" Width: 1/4"
Material: Carbon Steel Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Skip, Length 7 ft. 9 In., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 4, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews