Band Saw Blade, 15 ft. 4 In. L

MORSE| Zoro #: G1212303| Mfr #: ZWEG360C46M42PR-15' 4"

$88.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: M42Primary Saw Application: MetalTeeth per Inch: 4/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212303 Mfr #: ZWEG360C46M42PR-15' 4"
Grade: M42Primary Saw Application: Metal
Teeth per Inch: 4/6Tooth Type: Variable
Material: BimetalItem: Band Saw Blade
For Use With: Band SawsThickness: 0.042"
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsLength: 15 ft. 4"
Width: 1-1/4"Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 15 ft. 4 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews