KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 15 ft. 4 In. L

MORSE| Zoro #: G1061593| Mfr #: ZWEG360C46MATPR-15' 4"

$93.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Length: 15 ft. 4"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061593 Mfr #: ZWEG360C46MATPR-15' 4"
Width: 1-1/4"Length: 15 ft. 4"
Grade: Matrix IITeeth per Inch: 4/6
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 15 ft. 4 In.,Width 1-1/4 In.,Thickness 0.042 In.,Teeth per Inch 4/6,Tooth Type Variable,Application Aluminum Castings, Carbon Steel, Structural Steels

Reviews