Morse
Band Saw Blade, 15 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
- Zoro #: G6832104
- Mfr #: ZWEG083C57S-15' 6
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 5/7
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: Challenger
$67.62
Subtotal: $67.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MORSE Band Saw Blade, 14 ft. 8 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-14' 8
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-13' 3
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEG083C57S-11' 0
- MORSE Band Saw Blade, 10 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 10'2" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel ZHBAR10-12'6
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10-9'
- MORSE Bandsaw Blades, 1" W, 3/4 TPI, 0.035" Thick 4055341580
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3934161860
- MORSE Bandsaw Blade, 9Ft 10 1Wide, 9 ft. 10 in L, 1" W, 6/10 TPI, 0.035" Thick 3955681180
- AGGRESSOR Bandsaw Blade, 1"x.035, 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal A9285-136
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal ZWED035C1014M42-11' 0
- Morse Power Saw Blades