Band Saw Blade, 15 ft. 6 In. L

MORSE| Zoro #: G1685871| Mfr #: ZWEG360C34MATPR-15' 6"

$93.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685871 Mfr #: ZWEG360C34MATPR-15' 6"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.042"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 15 ft. 6"Width: 1-1/4"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 3/4Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 15 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews