Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal

Morse Band Saw Blade,  15 ft. 8 in L,  1-1/4" W,  5/7 TPI,  0.042" Thick,  Bimetal ZWEG360C57S-15' 8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.35
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 15 ft. 8 in
See full product details
This item ships free.
Total: $129.35

Morse #ZWEG360C57S-15' 8 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 15 ft. 8 in
  • Width: 1-1/4"
  • Teeth per Inch: 5/7
  • Thickness: 0.042"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Challenger
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
  • Tip Material: Bi-Metal
  • Blade Width: 3/4 in
  • Use Case: General/Maintenance
  • Blade Series: Challenger
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Thickness: 0.042 in
  • Blade Length: 15 ft 8 in
  • For Material Thickness: 1/32 in
  • Cutting Edge Style: Hook
  • Blade Material: Bi-Metal
  • For Material Width: 1/4 in to 3/8 in
  • Primary Material Application: Structural Shapes
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Blade Series Challenger, Blade Width 3/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEG360C57S-15' 8