Band Saw Blade, 15 ft. L , 1-1/4 In. W

MORSE| Zoro #: G1013677| Mfr #: ZWEG360C34M42PR-15' 0"

$111.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Length: 15 ft.
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013677 Mfr #: ZWEG360C34M42PR-15' 0"
Width: 1-1/4"Length: 15 ft.
Grade: M42Teeth per Inch: 3/4
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews