SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 15 ft. L , 1-1/4 In. W

MORSE| Zoro #: G0943941| Mfr #: ZWEG360C46M42PR-15' 0"

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1-1/4"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943941 Mfr #: ZWEG360C46M42PR-15' 0"
Tooth Type: VariableWidth: 1-1/4"
Thickness: 0.042"For Use With: Band Saws
Material: BimetalTeeth per Inch: 4/6
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 15 ft.Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade M42,Material Bimetal,Length 15 ft.,Width 1-1/4 In.,Thickness 0.042 In.,Teeth per Inch 4/6,Tooth Type Variable,Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews