Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide

Morse Band Saw Blade,  15 ft. L,  1-1/4" W,  2/3 TPI,  0.042" Thick,  Carbide 15' ZCTHGP23
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$372.00
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft.
See full product details
This item ships free.
Total: $372.00

Morse #15' ZCTHGP23 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft.
  • Width: 1-1/4"
  • Teeth per Inch: 2/3
  • Thickness: 0.042"
  • Material: Carbide
  • Tooth Type: Variable
  • Grade: Carbide, M-Factor, GP
  • For Use With Saw Type: Band Saws
  • For Use With: Short Production and Maintenance Applications on Metals
  • Application: Designed for Cutting Applications Including Alloy Steels, Mold Steels, Nickel Based Alloys, Tool Steels and Lower Grade Stainless Steels
  • Use Case: Production
  • For Material Width: 2-1/4 in to 11 in
  • Blade Width: 3/4 in
  • Blade Thickness: 0.042 in
  • Primary Material Application: Stainless Steel & Hard Alloys
  • Tip Material: Carbide Tipped
  • Blade Series: M-Factor GP
  • Blade Length: 15 ft
  • Cutting Edge Style: Hook
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel
  • Blade Material: Carbide
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tools Steel, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 3/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Carbide Tipped, Blade Material Carbide, Cutting Edge Style Hook, For Material Width 2-1/4 in to 11 in

Reviews of Morse #15' ZCTHGP23