Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal

Morse Band Saw Blade,  15 ft. L,  1-1/4" W,  4/6 TPI,  0.042" Thick,  Bimetal ZWEG360C46A-15' 0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.74
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft.
See full product details
Orders over $75 ship free.
Total: $70.74

Morse #ZWEG360C46A-15' 0 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft.
  • Width: 1-1/4"
  • Teeth per Inch: 4/6
  • Thickness: 0.042"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Achiever
  • For Use With: Band Saws
  • Application: Designed to Cut a Broad Range of Materials Including Alloy Steels, Stainless Steel, Tool Steels in Small Solids and Profiles with Thin Wall Thickness
  • For Use With Saw Type: Band Saws
  • Blade Series: Achiever
  • Cutting Edge Style: Hook
  • For Material Thickness: 1/32 in
  • Blade Length: 15 ft
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.042 in
  • Primary Material Application: Steel & Steel Alloys
  • Blade Material: Bi-Metal
  • Use Case: Production
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • Blade Width: 3/4 in
  • For Material Width: 1-1/2 in to 5 in
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-1/2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEG360C46A-15' 0