Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 16 ft. 16" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal

Morse Band Saw Blade,  16 ft. 16" L,  1-1/4" W,  3/4 TPI,  0.042" Thick,  Bimetal ZWEG360C34MAVPR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.65
  • Item: Band Saw Blade
  • Length: 16 ft. 16"
  • Width: 1-1/4"
See full product details
This item ships free.
Total: $85.65

Morse #ZWEG360C34MAVPR Specifications

  • Item: Band Saw Blade
  • Length: 16 ft. 16"
  • Width: 1-1/4"
  • Teeth per Inch: 3/4
  • Thickness: 0.042"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: M42
  • Application: Mild Steels
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Thickness: 0.042 in
  • For Material Thickness: 1/32 in
  • Blade Length: 16 ft 6 in
  • Blade Material: Bi-Metal
  • For Material Width: 1-3/4 in to 7 in
  • Tip Material: Bi-Metal
  • Blade Width: 1 1/4 in
  • Use Case: Production
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • Cutting Edge Style: Variable
  • Primary Material Application: Steel & Steel Alloys
  • Blade Series: Achiever
  • Blade Length Group: 16 ft to 16 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Morse #ZWEG360C34MAVPR