SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 16 ft. 8 In. L, Min. Qty 4

MORSE| Zoro #: G0542297| Mfr #: ZWEG360C58M42-16' 8"

$96.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1-1/4"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542297 Mfr #: ZWEG360C58M42-16' 8"
Tooth Type: VariableWidth: 1-1/4"
Thickness: 0.042"For Use With: Band Saws
Material: BimetalTeeth per Inch: 5/8
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 16 ft. 8"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 16 ft. 8 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews