Morse
Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal
- Zoro #: G2004777
- Mfr #: ZWEG360C57HPII 17 FT 6 IN
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 17 ft. 6 in
- Width: 1-1/4"
- Teeth per Inch: 5/7
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Variable
$104.00
Subtotal: $104.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ZWEG360C57HPII 17 FT 6 IN Specifications
- Zoro #: G2004777
- Mfr #: ZWEG360C57HPII 17 FT 6 IN
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 17 ft. 6 in
- Width: 1-1/4"
- Teeth per Inch: 5/7
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Variable
- Grade: Independence II
- Application: Metal
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Bi-Metal
- Primary Material Application: Stainless Steel & Hard Alloys
- Blade Series: Independence II
- Cutting Edge Style: Variable
- Materials Cut: Nickel Alloy, Stainless Steel, Tool Steel
- Blade Length: 17 ft 6 in
- Blade Thickness: 0.042 in
- Use Case: Production
- Blade Width: 3/4 in
- Tip Material: Bi-Metal
- For Material Width: 1-1/2 in to 4 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand MK Morse, Blade Series Independence II, Use Case Production, Blade Width 3/4 in, Blade Length 17 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Width 1-1/2 in to 4 in, For Use With Saw Type Band Saws
Reviews of Morse #ZWEG360C57HPII 17 FT 6 IN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 26'9" ZWEQ063C34MAVPR
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610MAT-6' 10
- MORSE Band Saw Blade, 25 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Bimetal 25' ZWEQ063C34MAVPR
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel ZHEDS04 -7'9-1/2
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8 TPI, 0.035" Thick, Bimetal ZWEFR08MAT-11' 6
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEG083C610MAT-12' 6
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3955131590
- MORSE Hook, Ets Carbon Hef Bandsaw Blade, 3/4" W, 3 TPI, 0.032" Thick, Carbon 1844033200
- MORSE Bymetal Matrix Ii Band Saw Blade, 1/2" W, 18 TPI, 0.025" Thick 3634180774
- STARRETT Band Saw Blade, 12 ft. 4 in L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal 91120-12-04
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEFC1014MAT-100'
- Morse Power Saw Blades