Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 18 ft. 1 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal

Morse Band Saw Blade,  18 ft. 1 in L,  1-1/2" W,  3/4 TPI,  0.050" Thick,  Bimetal ZWEN635C34S-18' 1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$101.95
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 18 ft. 1 in
See full product details
This item ships free.
Total: $101.95

Morse #ZWEN635C34S-18' 1 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 18 ft. 1 in
  • Width: 1-1/2"
  • Teeth per Inch: 3/4
  • Thickness: 0.050"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Challenger
  • Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Tip Material: Bi-Metal
  • Blade Width: 3/4 in
  • Primary Material Application: Structural Shapes
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Series: Challenger
  • Blade Length: 18 ft 1 in
  • For Material Width: 3/4 in to 1-1/4 in
  • Cutting Edge Style: Hook
  • Blade Thickness: 0.05 in
  • Use Case: General/Maintenance
  • Blade Material: Bi-Metal
  • For Material Thickness: 1/32 in
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Blade Series Challenger, Blade Width 3/4 in, Blade Length 18 ft 1 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 3/4 in to 1-1/4 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEN635C34S-18' 1