Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 18 ft. 1 in L, 1-1/2" W, 5/7 TPI, 0.050" Thick, Bimetal

Morse Band Saw Blade,  18 ft. 1 in L,  1-1/2" W,  5/7 TPI,  0.050" Thick,  Bimetal ZWEN635C57S-18' 1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$105.00
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 18 ft. 1 in
See full product details
This item ships free.
Total: $105.00

Morse #ZWEN635C57S-18' 1 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 18 ft. 1 in
  • Width: 1-1/2"
  • Teeth per Inch: 5/7
  • Thickness: 0.050"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: Challenger
  • Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Cutting Edge Style: Hook
  • Blade Material: Bi-Metal
  • For Material Width: 1/4 in to 3/8 in
  • Blade Series: Challenger
  • Primary Material Application: Structural Shapes
  • Blade Length: 18 ft 1 in
  • Blade Thickness: 0.05 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/32 in
  • Blade Width: 3/4 in
  • Use Case: General/Maintenance
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 18 ft 1 in, Blade Thickness 0.05 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEN635C57S-18' 1